Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7247919


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7247919
UPC #
726363672998
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Shank Material
Non-Metallic
Conductive
No
Wide Toe Cap
No
Completely Non Metallic
No
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75
Waterproof Type
None
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
0.65
Last Number or Name
Dormite
Puncture Resistant Insole
No
Non Metallic Upper
No
CSA Footwear Standard
Not Specified
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal System
No
For Outdoor Traction
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.27
Upper Material Description
Leather
Chemical Resisting Sole
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Insulated
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Insole System
Removable EVA
Removable Insole
Yes
Electrical Hazard Rated
Yes
Ninety Degree Heel
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.81
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Closure
Lace Up
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.27
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.