Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7264840


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7264840
UPC #
726363672882
Country of Origin
Viet Nam

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Waterproof Type
None
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.65
Conductive
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Non Metallic Upper
No
Upper Material Description
Leather
For Outdoor Traction
No
Shank Material
Non-Metallic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Footwear Sole Pattern
Lug
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Insulated
No
Puncture Resistant Insole
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Static Dissipative
No
Non-Marking Sole
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insole System
Removable EVA
Predominant Footwear Color
Brown
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Metal Chip Resisting Sole
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Last Number or Name
Dormite
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Type
None
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Slip-Resistance Value - Mark II - Oily
0.27
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.81
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Toe Cap Material
Composite
Insole Technology
Removable
Style Family
6-Inch Work Boot
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
All-Leather Upper
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.