Zoro Homepage

Men's 6-Inch Work Boot, 10, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061893


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061893
UPC #
726363511044
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Conductive
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Non-Metallic
Standards
ASTM F2413-18
Metatarsal Guard
Internal
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Midsole Material
EVA
Liner Material
Mesh
Non-Marking Sole
No
Insole System
Removable AG7
Footwear Shank Type
Non-Metallic
Chemical Resisting Sole
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Sole Pattern
Textured
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Cemented
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
Internal
Upper Color
Black, Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Construction
Cemented
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number CA5582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.