Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7342680


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7342680
UPC #
726363673025
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Lug
Metatarsal System
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Static Dissipative
No
Shank Material
Non-Metallic
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.27
Puncture Resistant Insole
No
Insole System
Removable EVA
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Metatarsal Guard
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Cemented
Ninety Degree Heel
No
Chemical Resisting Sole
No
Non Metallic Upper
No
For Outdoor Traction
No
Liner Material
Mesh
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Waterproof Type
None
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Footwear Style
6 in Work Boot
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Insulated
No
Last Number or Name
Dormite
Mark II Slip Test Results- Dairy Tile Wet
0.65
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather, Mesh
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.