Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061927


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061927
UPC #
726363511075
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Max. Heat Rating
300 Degrees F
Footwear Sole Pattern
Textured
Insole System
Removable AG7
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.89
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Standards
ASTM F2413-18
Non-Marking Sole
No
Completely Non Metallic
Yes
Shank Material
Non-Metallic
Liner Material
Mesh
Footwear Construction Type
Cemented
Upper Material Description
Leather
Removable Insole
Yes
Metatarsal Guard
Internal
Midsole Material
EVA
Outsole Material
Rubber
Static Dissipative
No
Insulated
No
Wide Toe Cap
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Cemented
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.89
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.