Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846460


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
D
Style Number
CA3536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846460
UPC #
726363614882
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Tan
Non-Marking Sole
No
For Outdoor Traction
No
Shank Material
Non-Metallic
Electrical Hazard Rated
Yes
Toe Shape
Round
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Insulation Type
None
Static Dissipative
No
Oil Resisting Sole
Yes
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Insulated
No
Insole System
Removable EVA
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
Metatarsal System
No
Metatarsal Guard
No
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Liner Material
Mesh
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Upper Color
Tan
Non-Marking Upper
No
Metatarsal Guard Style
None
Insole Material
EVA
Heel Definition
Flat Heel
Construction
Cemented
Maximum Heat Rating
Not Rated
Insole Technology
Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.