Zoro Homepage

Men's 6-Inch Work Boot, 11 1/2, Composite Toe, 6 in H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846576


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
EE
Style Number
CA3536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846576
UPC #
726363614776
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Waterproof Type
Scubaliner
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Removable Insole
Yes
Non-Marking Sole
No
Metatarsal System
No
Metal Chip Resisting Sole
No
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA
Insulated
No
Footwear Shank Type
Non-Metallic
For Outdoor Traction
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable EVA
Oil Resisting Sole
Yes
Insulation Type
None
Ninety Degree Heel
No
Predominant Footwear Color
Tan
Metatarsal Guard
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Conductive
No
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Liner Material
Mesh
Toe Shape
Round
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Color
Tan
Heat Resistant
No
Heel Style
Flat Heel
Upper Material
Leather
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
No
Insole Material
EVA
Insole Technology
Removable
All-Leather Upper
Yes
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.