Shop CAROLINA SHOE

Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599
  • Zoro # G9058813

product price: 
$
204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
599
Zoro #
G9058813
UPC #
726363895595
Country of Origin
Viet Nam
Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Manufacturers Suggested Sole Slip Rating
Good
Removable Insole
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Electrical Hazard Rated
Yes
Insulated
No
Completely Non Metallic
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Construction Type
Welted
Predominant Footwear Color
Brown
Non-Marking Sole
No
Footwear Shank Type
Steel
Metal Chip Resisting Sole
No
Metatarsal Guard
External
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Max. Heat Rating
300 Degrees F
Puncture Resistant Insole
No
Insole System
Removable AG7
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Upper Material Description
Leather
Oil Resisting Sole
No
Shank Material
Steel
Liner Material
Nylon
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Series
599
Upper Color
Brown
Slip Resistant
Yes
Construction
Welted
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.56
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
For Outdoor Traction
No
Metatarsal Guard Location
External
Includes Metatarsal Guard
Yes
Includes Shank
Yes
Toe Shape
Round
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
11 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.