Men's 6-Inch Work Boot, 11 1/2 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058865


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G9058865
UPC #
726363895823
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.73
Liner Material
Nylon
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Completely Non Metallic
No
Insulated
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Footwear Construction Type
Welted
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Non Metallic Upper
No
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Steel
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-18
Oil Resisting Sole
No
Max. Heat Rating
300 Degrees F
Static Dissipative
No
Footwear Sole Pattern
Textured
Conductive
No
Removable Insole
Yes
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heat Resistant
No
Series
599
Slip Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
External
Non-Marking Upper
No
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Insole Technology
AG7(TM), Removable
Liner Technology
Tailbrelle(R)
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.73
Construction
Welted
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.