Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7256912


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7256912
UPC #
726363673018
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Non-Marking Sole
No
Insole System
Removable EVA
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.81
Metal Chip Resisting Sole
No
Last Number or Name
Dormite
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
0.27
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Mesh
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Shank Material
Non-Metallic
Upper Material Description
Leather
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Removable Insole
Yes
Non Metallic Upper
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Outsole Material
Rubber
Metatarsal System
No
Insulated
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Waterproof Type
None
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
Static Dissipative
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Toe Shape
Round
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Oily
0.27
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.81
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.