Zoro Homepage

Men's 6-Inch Work Boot, 11, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061911


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061911
UPC #
094729059616
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Puncture Resistant Insole
No
Outsole Material
Rubber
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Construction Type
Cemented
Insulated
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
Internal
Liner Material
Mesh
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Wide Toe Cap
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Completely Non Metallic
Yes
Footwear Shank Type
Non-Metallic
Midsole Material
EVA
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Footwear Style
6 in Work Boot
Shank Material
Non-Metallic
Footwear Sole Pattern
Textured
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Static Dissipative
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Non-Metallic, Oil-Resistant Sole, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Brown
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Style Family
6-Inch Work Boot
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Dry
0.89
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.68
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.