Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614767


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614767
UPC #
094729097236
Country of Origin
United States

Dimensions

Size
11
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Removable Insole
Yes
Footwear Sole Pattern
Textured
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Shank Material
Steel
Non Metallic Upper
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Welted
Conductive
No
Insole System
Nonremovable
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Metatarsal Guard
External
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Liner Material
Synthetic Fabric
Ninety Degree Heel
Yes
Chemical Resisting Sole
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Slip Resistant
No
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Heat Resistant
No
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.