Men's 6-Inch Work Boot, 11 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616282


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616282
UPC #
094729097267
Country of Origin
Viet Nam

Dimensions

Size
11
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
11
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Completely Non Metallic
No
Removable Insole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
External
Static Dissipative
No
Max. Heat Rating
300 Degrees F
Insole System
Removable AG7
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-18
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Steel
Footwear Closure Type
Lace Up
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Insulated
No
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Metatarsal Guard Style
External
Heat Resistant
No
Series
599
Upper Color
Brown
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.56
Heel Definition
Defined Heel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.73
Insole Technology
AG7(TM), Removable
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.