Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 12, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7260412


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7260412
UPC #
726363672929
Country of Origin
Viet Nam

Dimensions

Size
12
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Static Dissipative
No
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Upper Material Description
Leather
Footwear Sole Pattern
Lug
Insulation Type
None
Metatarsal Guard
No
Toe Shape
Round
Last Number or Name
Dormite
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
For Outdoor Traction
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insulated
No
Insole System
Removable EVA
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Shank Type
Non-Metallic
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Liner Material
Mesh
Conductive
No
Waterproof Type
None
Non Metallic Upper
No
Shank Material
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Good
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
6-Inch Work Boot
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.65
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.