Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7272452


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7272452
UPC #
726363672936
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Metatarsal System
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Lug
Non-Marking Sole
No
Insole System
Removable EVA
Insulation Type
None
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Liner Material
Mesh
Electrical Hazard Rated
Yes
Shank Material
Non-Metallic
Static Dissipative
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented
Upper Material Description
Leather
Non Metallic Upper
No
Toe Shape
Round
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Good
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Wet
0.65
Last Number or Name
Dormite
Wide Toe Cap
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.65
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA3558, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.