Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846445


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
D
Style Number
CA3536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846445
UPC #
726363614905
Country of Origin
Viet Nam

Dimensions

Size
13
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Waterproof Type
Scubaliner
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Standards
ASTM F2413-18
Metatarsal System
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Footwear Construction Type
Cemented
Ninety Degree Heel
No
For Outdoor Traction
No
Chemical Resisting Sole
No
Predominant Footwear Color
Tan
Midsole Material
EVA
Static Dissipative
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Non-Metallic
Insulated
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Insole System
Removable EVA
Insulation Type
None
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
Yes
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Color
Tan
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Upper Material
Leather
Insole Material
EVA
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.