Zoro Homepage

Men's 6-Inch Work Boot, 13, Composite Toe, 6 in H, Tan, CA3536

  • Mfr # CA3536

  • Zoro # G4846558


product price: $140.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Tan
Width
EE
Style Number
CA3536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3536
Zoro #
G4846558
UPC #
726363614790
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Tan
Style Number
CA3536
Upper Boot Material
All Leather
Series
CA3536
Waterproof
Yes
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Static Dissipative
No
Liner Material
Mesh
Max. Heat Rating
Not Rated
Footwear Style
6 in Work Boot
Conductive
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Footwear Sole Pattern
Textured
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Footwear Construction Type
Cemented
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable EVA
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Non Metallic Upper
No
Predominant Footwear Color
Tan
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Non-Metallic
Metatarsal Guard
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
EVA
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Upper Material Description
Leather
Ninety Degree Heel
No
Removable Insole
Yes
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Wide Toe Cap
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Flat Heel, Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Heel Style
Flat Heel
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Upper Material
Leather
Upper Color
Tan
Insole Material
EVA
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Insole Technology
Removable
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Cemented
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Tan, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number CA3536

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.