Men's 6-Inch Work Boot, 13 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614794


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614794
UPC #
094729103807
Country of Origin
United States

Dimensions

Size
13
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Removable Insole
Yes
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Non-Marking Sole
No
Liner Material
Synthetic Fabric
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.91
Completely Non Metallic
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Midsole Material
Rubber
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
External
Footwear Style
6 in Work Boot
Wide Toe Cap
Yes
Conductive
No
Upper Material Description
Leather
Shank Material
Steel
Static Dissipative
No
Footwear Construction Type
Welted
Insole System
Nonremovable
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Insulated
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Int Lo Steel Toe
Slip Resistant
No
Upper Color
Brown
Metatarsal Guard Style
External
Non-Marking Upper
No
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.71
Liner Technology
Dri-Lex(R)
Construction
Welted
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.