Men's 6-Inch Work Boot, 13 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058874


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G9058874
UPC #
726363895854
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
13
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Footwear Construction Type
Welted
Insulated
No
Static Dissipative
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Metatarsal Guard
External
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Upper Material Description
Leather
Insole System
Removable AG7
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Liner Material
Nylon
Shank Material
Steel
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Chemical Resisting Sole
No
Midsole Material
Polyurethane
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Footwear Style
6 in Work Boot
Conductive
No
Upper Boot Material
All Leather
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Non Metallic Upper
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Wet
0.56
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
599
Metatarsal Guard Style
External
Insole Technology
AG7(TM), Removable
Style Family
6-Inch Work Boot
Closure
Lace Up
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Construction
Welted
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.