Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7639517


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3558
Zoro #
G7639517
UPC #
726363672943
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Liner Material
Mesh
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Last Number or Name
Dormite
Mark II Slip Test Results- Dairy Tile Oily
0.27
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Conductive
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Waterproof Type
None
For Outdoor Traction
No
Insulation Type
None
Static Dissipative
No
Insole System
Removable EVA
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chain Saw Cut Resistant
No
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
0.81
Footwear Sole Pattern
Lug
Removable Insole
Yes
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Insulated
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Shank Material
Non-Metallic
Footwear Construction Type
Cemented
Non Metallic Upper
No
Metatarsal Guard
No
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
6 in Work Boot
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.81
Insole Technology
Removable
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Toe Cap Material
Composite
Upper Material (PRINT)
Leather, Mesh
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.