Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7654250


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7654250
UPC #
726363673056
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Non Metallic Upper
No
Liner Material
Mesh
Ninety Degree Heel
No
Midsole Material
Polyurethane
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.27
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insulation Type
None
Last Number or Name
Dormite
Footwear Construction Type
Cemented
For Outdoor Traction
No
Toe Shape
Round
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.65
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Electrical Hazard Rated
Yes
Removable Insole
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Footwear Shank Type
Non-Metallic
Insole System
Removable EVA
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Max. Heat Rating
Not Rated
Conductive
No
Static Dissipative
No
Non-Marking Sole
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Insole Technology
Removable
Closure
Lace Up
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.27
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.81
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Cemented
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather, Mesh
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.