Zoro Homepage

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9061516


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9061516
UPC #
726363509133
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Standards
ASTM F2413-18
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Static Dissipative
No
Outsole Material
Rubber
Max. Heat Rating
300 Degrees F
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Non-Metallic
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Midsole Material
EVA
Chemical Resisting Sole
No
Non-Marking Sole
No
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Completely Non Metallic
No
Non Metallic Upper
No
Insole System
Nonremovable
Waterproof Type
Scubaliner
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Shank Type
Non-Metallic
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Footwear Construction Type
Cemented
Removable Insole
Yes
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.56
Style Family
6-Inch Work Boot
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Construction
Cemented
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.