Zoro Homepage

Men's 6-Inch Work Boot, 14, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9062067


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9062067
UPC #
726363510993
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Footwear Construction Type
Cemented
Static Dissipative
No
Conductive
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Footwear Shank Type
Non-Metallic
Standards
ASTM F2413-18
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Electrical Hazard Rated
Yes
Chemical Resisting Sole
No
Footwear Sole Pattern
Textured
Max. Heat Rating
300 Degrees F
Metatarsal Guard
Internal
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Ninety Degree Heel
No
Insulated
No
Midsole Material
EVA
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Rubber
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Non-Metallic
Footwear Style
6 in Work Boot
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Dry
0.89
Non-Marking Sole
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Upper Color
Brown
Heat Resistant
No
Slip Resistant
Yes
Non-Marking Upper
No
Style Family
6-Inch Work Boot
Insole Technology
AG7(TM), Removable
Heel Definition
Defined Heel
All-Leather Upper
Yes
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.89
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.