Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614803


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614803
UPC #
094729106938
Country of Origin
United States

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Midsole Material
Rubber
Metatarsal Guard
External
Metal Chip Resisting Sole
No
Upper Boot Material
All Leather
Conductive
No
Shank Material
Steel
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Textured
Chemical Resisting Sole
No
Insole System
Nonremovable
Liner Material
Synthetic Fabric
Electrical Hazard Rated
Yes
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Non Metallic Upper
No
Standards
ASTM F2413-18
Removable Insole
Yes
Footwear Shank Type
Steel
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Non-Marking Sole
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Dry
0.91
Static Dissipative
No
Wide Toe Cap
Yes
Predominant Footwear Color
Brown
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Metatarsal Guard Style
External
Non-Marking Upper
No
Series
Int Lo Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Slip Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Construction
Welted
Insole Technology
Non-Removable
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.