Men's 6-Inch Work Boot, 14 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G8616316


product price:  $204.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G8616316
UPC #
094729106969
Country of Origin
Viet Nam

Dimensions

Size
14
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable AG7
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
No
Liner Material
Nylon
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Shank Material
Steel
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Oil Resisting Sole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Midsole Material
Polyurethane
Footwear Construction Type
Welted
Wide Toe Cap
Yes
Conductive
No
Non Metallic Upper
No
Removable Insole
Yes
Insulated
No
Metatarsal Guard
External
Footwear Shank Type
Steel
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Metatarsal Guard Style
External
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Brown
Series
599
Heel Definition
Defined Heel
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating (PRINT)
300 Degrees F
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.