Men's 6-Inch Work Boot, 14 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058883


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9058883
UPC #
726363895861
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Non-Marking Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Standards
ASTM F2413-18
Midsole Material
Polyurethane
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
300 Degrees F
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Insole System
Removable AG7
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Upper Material Description
Leather
Footwear Shank Type
Steel
Predominant Footwear Color
Brown
Non Metallic Upper
No
Conductive
No
Chemical Resisting Sole
No
Oil Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Shank Material
Steel
Insulated
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Metatarsal Guard
External
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Electrical Hazard Rated
Yes
Footwear Construction Type
Welted
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Slip Resistant
Yes
Metatarsal Guard Style
External
Upper Color
Brown
Heel Style
Defined Heel
Non-Marking Upper
No
Series
599
Heat Resistant
No
Closure
Lace Up
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Construction
Welted
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Taibrelle(R)
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.