Zoro Homepage

Men's 6-Inch Work Boot, 15, Composite Toe, 6 in H, Copper, CA5520

  • Mfr # CA5520

  • Zoro # G7369376


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Width
D
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G7369376
UPC #
726363561513
Country of Origin
Viet Nam

Dimensions

Size
15
Width
D
Footwear Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
CA5520
Upper Boot Material
All Leather
Series
Bruno Lo Comp Toe
Waterproof
Yes
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Metatarsal Guard
No
For Outdoor Traction
Yes
Last Number or Name
Direct Attach
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
EVA
Static Dissipative
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Direct Attached
Waterproof Type
Scubaliner
Conductive
No
Shank Material
Non-Metallic
Insulated
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Liner Material
Mesh
Puncture Resistant Insole
No
Midsole Material
EVA
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Footwear Shank Type
Non-Metallic
Non Metallic Upper
No
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Slip Resistant
Yes
Non-Marking Upper
No
Heat Resistant
No
Upper Material
Leather
Upper Color
Black, Brown
Metatarsal Guard Style
None
Heel Style
Defined Heel
Insole Material
EVA
Construction
Direct Attached
Style Family
6-Inch Work Boot
Closure
Lace Up
Heel Definition
Defined Heel
Toe Cap Material
Composite
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.