Zoro Homepage

Men's 6-Inch Work Boot, 15, Composite Toe, 6 in H, Copper, CA5520

  • Mfr # CA5520

  • Zoro # G7369385


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Copper
Size
15
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G7369385
UPC #
726363561490
Country of Origin
Viet Nam

Dimensions

Size
15
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Copper
Style Number
CA5520
Upper Boot Material
All Leather
Series
Bruno Lo Comp Toe
Waterproof
Yes
For Outdoor Traction
Yes
Last Number or Name
Direct Attach
Electrical Hazard Rated
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Non-Metallic
Footwear Construction Type
Direct Attached
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Conductive
No
Insulated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Scubaliner
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Non Metallic Upper
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Liner Material
Mesh
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Metatarsal Guard
No
Ninety Degree Heel
Yes
Outsole Material
Rubber
Completely Non Metallic
No
Wide Toe Cap
Yes
Insole System
EVA
Footwear Style
6 in Work Boot
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Heat Resistant
No
Upper Material
Leather
Upper Color
Black, Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Insole Material
EVA
Construction
Direct Attached
Closure
Lace Up
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.