Men's 6-Inch Work Boot, 15 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614812


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614812
UPC #
094729109373
Country of Origin
United States

Dimensions

Size
15
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
15
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
External
Mark II Slip Test Results- Dairy Tile Wet
0.71
Static Dissipative
No
Shank Material
Steel
Non Metallic Upper
No
Insole System
Nonremovable
Footwear Style
6 in Work Boot
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Predominant Footwear Color
Brown
Liner Material
Synthetic Fabric
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Removable Insole
Yes
Ninety Degree Heel
Yes
Standards
ASTM F2413-18
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Shank Type
Steel
Completely Non Metallic
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Slip Resistant
No
Metatarsal Guard Style
External
Series
Int Lo Steel Toe
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Insole Technology
Non-Removable
Construction
Welted
Toe Cap Material
Steel
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.