Men's 6-Inch Work Boot, 15 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614961


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614961
UPC #
094729109809
Country of Origin
United States

Dimensions

Size
15
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
2E
Overall Height
6 in
Size (PRINT)
15

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Oil Resisting Sole
Yes
Upper Material Description
Leather
Standards
ASTM F2413-18
Shank Material
Steel
Chemical Resisting Sole
No
Footwear Shank Type
Steel
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Sole Pattern
Textured
Removable Insole
Yes
Non Metallic Upper
No
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Insulated
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Ninety Degree Heel
Yes
Conductive
No
Puncture Resistant Insole
No
Liner Material
Synthetic Fabric
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metatarsal Guard
External
Insole System
Nonremovable
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Non-Marking Upper
No
Metatarsal Guard Style
External
Upper Color
Brown
Slip Resistant
No
Series
Int Lo Steel Toe
Heel Style
Defined Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Toe Cap Material
Steel
Heel Definition
Defined Heel
All-Leather Upper
Yes
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.71
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Construction
Welted
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Dri-Lex(R)
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.