Men's 6-Inch Work Boot, 16 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G9058217


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Size
16
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G9058217
UPC #
726363154692
Country of Origin
United States

Dimensions

Size
16
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
2E
Size (PRINT)
16
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Rubber
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Static Dissipative
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Standards
ASTM F2413-18
Metatarsal Guard
External
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Wet
0.71
Ninety Degree Heel
Yes
Footwear Sole Pattern
Textured
Upper Material Description
Leather
Footwear Closure Type
Lace Up
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Insole System
Nonremovable
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Int Lo Steel Toe
Non-Marking Upper
No
Heel Style
Defined Heel
Metatarsal Guard Style
External
Heat Resistant
No
Slip Resistant
No
Upper Color
Brown
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Liner Technology
Dri-Lex(R)
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Insole Technology
Non-Removable
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 16, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.