Men's 6-Inch Work Boot, 4 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614636


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614636
UPC #
094729111307
Country of Origin
United States

Dimensions

Size
4 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
4 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Non Metallic Upper
No
Wide Toe Cap
Yes
Insulated
No
Removable Insole
Yes
Footwear Sole Pattern
Textured
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Wet
0.71
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Insole System
Nonremovable
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Conductive
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Style
6 in Work Boot
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
0.91
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Liner Material
Synthetic Fabric
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Heat Resistant
No
Heel Style
Defined Heel
Slip Resistant
No
Non-Marking Upper
No
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Upper Color
Brown
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Welted
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.71
Slip-Resistance Value - Mark II - Oily/Wet
0.29
All-Leather Upper
Yes
Insole Technology
Non-Removable
Style Family
6-Inch Work Boot
Liner Technology
Dri-Lex(R)
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 4 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.