Men's 6-Inch Work Boot, 5 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614654


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614654
UPC #
094729111345
Country of Origin
United States

Dimensions

Size
5 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
1/2 in
Size (PRINT)
5 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.71
Upper Material Description
Leather
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Nonremovable
Predominant Footwear Color
Brown
Completely Non Metallic
No
Standards
ASTM F2413-18
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Insulated
No
Removable Insole
Yes
Footwear Shank Type
Steel
Liner Material
Synthetic Fabric
Metal Chip Resisting Sole
No
Static Dissipative
No
Wide Toe Cap
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Shank Material
Steel
Footwear Construction Type
Welted
Midsole Material
Rubber
Footwear Sole Pattern
Textured
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Heat Resistant
No
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.91
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Closure
Lace Up
Insole Technology
Non-Removable
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Construction
Welted
Style Family
6-Inch Work Boot
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.