Men's 6-Inch Work Boot, 6 1/2 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614821


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614821
UPC #
094729111529
Country of Origin
United States

Dimensions

Size
6 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.71
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Conductive
No
Footwear Shank Type
Steel
Insulated
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material Description
Leather
Insole System
Nonremovable
Footwear Construction Type
Welted
Midsole Material
Rubber
Ninety Degree Heel
Yes
Completely Non Metallic
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
Yes
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Electrical Hazard Rated
Yes
Liner Material
Synthetic Fabric
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Non Metallic Upper
No
Footwear Style
6 in Work Boot
Chemical Resisting Sole
No
Removable Insole
Yes
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Non-Marking Upper
No
Upper Color
Brown
Heel Style
Defined Heel
Heat Resistant
No
Series
Int Lo Steel Toe
Slip Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.71
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Dry
0.91
Style Family
6-Inch Work Boot
Insole Technology
Non-Removable
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Heel Definition
Defined Heel
Metatarsal Guard (PRINT)
External
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Dri-Lex(R)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.