Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9061507


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9061507
UPC #
726363512799
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metal Chip Resisting Sole
No
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Non-Marking Sole
No
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Chemical Resisting Sole
No
Non Metallic Upper
No
Static Dissipative
No
Predominant Footwear Color
Brown
Shank Material
Non-Metallic
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Sole Pattern
Textured
Insulated
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Waterproof Type
Scubaliner
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.56
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Upper Material Description
Leather
Max. Heat Rating
300 Degrees F
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Puncture Resistant Insole
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Metatarsal Guard Style
None
Heat Resistant
No
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
Non-Removable
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.