Zoro Homepage

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9061534


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9061534
UPC #
726363512775
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Non-Metallic
Ninety Degree Heel
No
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Waterproof Type
Scubaliner
Conductive
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.91
Footwear Closure Type
Lace Up
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Shank Material
Non-Metallic
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Manufacturers Suggested Sole Slip Rating
Good
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Standards
ASTM F2413-18
Insole System
Nonremovable
Wide Toe Cap
No
Static Dissipative
No
Metatarsal Guard
No
Upper Material Description
Leather
Chemical Resisting Sole
No
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Slip-Resistance Value - Mark II - Dry
0.91
Insole Technology
Non-Removable
Heel Definition
Defined Heel
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
All-Leather Upper
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.