Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058786


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G9058786
UPC #
726363895519
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Good
Static Dissipative
No
Shank Material
Steel
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
No
Upper Material Description
Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Textured
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Non Metallic Upper
No
Removable Insole
Yes
Wide Toe Cap
Yes
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Standards
ASTM F2413-18
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Steel
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
No
Insole System
Removable AG7
Max. Heat Rating
300 Degrees F
Metatarsal Guard
External
Non-Marking Sole
No
Conductive
No
Insulated
No
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Series
599
Metatarsal Guard Style
External
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Technology
AG7(TM), Removable
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.73
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.56
Liner Technology
Tailbrelle(R)
Construction
Welted
Liner Material (PRINT)
Taibrelle(R)
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.