Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614846


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614846
UPC #
094729112731
Country of Origin
United States

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.71
Completely Non Metallic
No
Non-Marking Sole
No
Chemical Resisting Sole
No
Shank Material
Steel
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Standards
ASTM F2413-18
Insole System
Nonremovable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Good
Footwear Construction Type
Welted
Wide Toe Cap
Yes
Metatarsal Guard
External
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Conductive
No
Midsole Material
Rubber
Liner Material
Synthetic Fabric
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Dry
0.91
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Static Dissipative
No
Insulated
No
Footwear Shank Type
Steel
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Upper Color
Brown
Non-Marking Upper
No
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Style Family
6-Inch Work Boot
Insole Technology
Non-Removable
Closure
Lace Up
Heel Definition
Defined Heel
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.71
All-Leather Upper
Yes
Liner Technology
Dri-Lex(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.91
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Dri-Lex(R)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.