Men's 6-Inch Work Boot, 7 1/2 EE, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058831


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9058831
UPC #
726363895748
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Width
EE
Height
6 in
Footwear Width
2E
Heel Height
3/4 in
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Predominant Footwear Color
Brown
Standards
ASTM F2413-18
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Midsole Material
Polyurethane
Upper Material Description
Leather
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Footwear Style
6 in Work Boot
Removable Insole
Yes
Insole System
Removable AG7
Metal Chip Resisting Sole
No
Footwear Shank Type
Steel
Static Dissipative
No
Puncture Resistant Insole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Footwear Construction Type
Welted
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Manufacturers Suggested Sole Slip Rating
Good
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Oil Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Wide Toe Cap
Yes
Metatarsal Guard
External
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Metatarsal Guard Style
External
Non-Marking Upper
No
Series
599
Slip Resistant
Yes
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.56
Toe Cap Material
Steel
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Technology
AG7(TM), Removable
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.73
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Taibrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
External
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.