Zoro Homepage

Men's 6-Inch Work Boot, 7, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9061491


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5520
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9061491
UPC #
726363512782
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Metal Chip Resisting Sole
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Non-Metallic
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Midsole Material
EVA
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Footwear Shank Type
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.91
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Waterproof Type
Scubaliner
Footwear Sole Pattern
Textured
Liner Material
Mesh
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Max. Heat Rating
300 Degrees F
Upper Material Description
Leather
Insulated
No
Static Dissipative
No
Outsole Material
Rubber
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Insole System
Nonremovable
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Defined Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
Non-Removable
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.