Men's 6-Inch Work Boot, 7 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058777


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599
Zoro #
G9058777
UPC #
726363895502
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Height
6 in
Heel Height
3/4 in
Footwear Width
D
Size (PRINT)
7
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-18
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
No
Insulated
No
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Footwear Construction Type
Welted
Electrical Hazard Rated
Yes
Insole System
Removable AG7
Conductive
No
Oil Resisting Sole
No
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Non Metallic Upper
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Shank Material
Steel
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Metatarsal Guard
External
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Good
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Heat Resistant
No
Upper Color
Brown
Metatarsal Guard Style
External
Series
599
Heel Style
Defined Heel
Slip Resistant
Yes
Non-Marking Upper
No
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.56
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Taibrelle(R)
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.