Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7258242


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7258242
UPC #
726363672851
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
0.81
Footwear Construction Type
Cemented
Toe Shape
Round
Insulated
No
Upper Material Description
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Waterproof Type
None
Insole System
Removable EVA
Chain Saw Cut Resistant
No
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
0.27
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Liner Material
Mesh
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Static Dissipative
No
Max. Heat Rating
Not Rated
Removable Insole
Yes
For Outdoor Traction
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Non-Marking Sole
No
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Completely Non Metallic
No
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Dormite
Insulation Type
None
Metatarsal Guard
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Toe Cap Material
Composite
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.27
Closure
Lace Up
Maximum Heat Rating
Not Rated
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.81
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather, Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.