Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7344202


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7344202
UPC #
726363672967
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Insulation Type
None
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Shank Type
Non-Metallic
Conductive
No
Footwear Closure Type
Lace Up
Static Dissipative
No
Shank Material
Non-Metallic
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
Removable Insole
Yes
Insulated
No
Last Number or Name
Dormite
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Lug
Footwear Construction Type
Cemented
Non Metallic Upper
No
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Metatarsal Guard
No
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Removable EVA
Max. Heat Rating
Not Rated
Predominant Footwear Color
Brown
Ninety Degree Heel
No
Toe Shape
Round
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.27
Metal Chip Resisting Sole
No
Upper Material Description
Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Metatarsal System
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.81
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Removable
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.27
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather, Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.