Zoro Homepage

Men's 6-Inch Work Boot, 8 1/2, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061866


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061866
UPC #
726363511013
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Static Dissipative
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.68
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Conductive
No
Max. Heat Rating
300 Degrees F
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Midsole Material
EVA
Standards
ASTM F2413-18
Footwear Construction Type
Cemented
Non-Marking Sole
No
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Shank Material
Non-Metallic
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Good
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Shank Type
Non-Metallic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
Internal
Insole System
Removable AG7
Removable Insole
Yes
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Outsole Material
Rubber
Upper Material
Leather
Resists
Oils
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Wide Toe Cap
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Black, Brown
Heat Resistant
No
Heel Style
Defined Heel
Heel Definition
Defined Heel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Cemented
Toe Cap Material
Composite
Style Family
6-Inch Work Boot
Insole Technology
AG7(TM), Removable
Closure
Lace Up
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.