Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614715


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
508
Zoro #
G8614715
UPC #
094729114636
Country of Origin
United States

Dimensions

Size
8 1/2
Width
D
Height
6 in
Heel Height
1/2 in
Footwear Width
D
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Non Metallic Upper
No
Footwear Construction Type
Welted
Upper Material Description
Leather
Static Dissipative
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.71
Footwear Shank Type
Steel
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Liner Material
Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
6 in Work Boot
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Metatarsal Guard
External
Predominant Footwear Color
Brown
Upper Boot Material
All Leather
Max. Heat Rating
300 Degrees F
Insole System
Nonremovable
Standards
ASTM F2413-18
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.91
Midsole Material
Rubber
Completely Non Metallic
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Slip Resistant
No
Upper Color
Brown
Heat Resistant
No
Non-Marking Upper
No
Metatarsal Guard Style
External
Series
Int Lo Steel Toe
Heel Style
Defined Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Construction
Welted
Maximum Heat Rating
300 Degrees F
Insole Technology
Non-Removable
Liner Technology
Dri-Lex(R)
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Wet
0.71
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Defined Heel
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
External
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.