Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 6 in H, Brown, 599

  • Mfr # 599

  • Zoro # G9058795


product price:  $205.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599
Zoro #
G9058795
UPC #
726363895533
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Height
6 in
Footwear Width
D
Heel Height
3/4 in
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
599
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Metatarsal Guard
External
Chemical Resisting Sole
No
Conductive
No
Standards
ASTM F2413-18
Metal Chip Resisting Sole
No
Footwear Sole Pattern
Textured
Predominant Footwear Color
Brown
Oil Resisting Sole
No
Shank Material
Steel
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Insole System
Removable AG7
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Construction Type
Welted
Footwear Style
6 in Work Boot
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Removable Insole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Closure Type
Lace Up
Max. Heat Rating
300 Degrees F
Wide Toe Cap
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.56
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Resists
Heat
Safety Criteria
Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Steel Toe, Wide Toe Cap
Metatarsal Guard Style
External
Heat Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Slip Resistant
Yes
Series
599
Construction
Welted
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Maximum Heat Rating
300 Degrees F
Liner Technology
Tailbrelle(R)
Heel Definition
Defined Heel
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Insole Technology
AG7(TM), Removable
Slip-Resistance Value - Mark II - Wet
0.56
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
External
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Taibrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 599

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.