Men's 6-Inch Work Boot, 8 1/2 EE, Steel Toe, 6 in H, Brown, 508

  • Mfr # 508

  • Zoro # G8614864


product price:  $320.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508
Zoro #
G8614864
UPC #
094729115466
Country of Origin
United States

Dimensions

Size
8 1/2
Width
EE
Height
6 in
Heel Height
1/2 in
Footwear Width
2E
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
508
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
External
ASTM Footwear Class
F2413-11 I/75 C/75 MT/75 EH
Wide Toe Cap
Yes
Puncture Resistant Insole
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Removable Insole
Yes
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.71
Midsole Material
Rubber
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Insole System
Nonremovable
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Liner Material
Synthetic Fabric
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Good
Electrical Hazard Rated
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Shank Material
Steel
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Insulated
No
Safety Criteria
Defined Heel, Electrical Hazard (EH), Metatarsal Guard, Oil-Resistant Sole, Steel Toe, Wide Toe Cap
Series
Int Lo Steel Toe
Metatarsal Guard Style
External
Heel Style
Defined Heel
Slip Resistant
No
Heat Resistant
No
Non-Marking Upper
No
Upper Color
Brown
All-Leather Upper
Yes
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Slip-Resistance Value - Mark II - Wet
0.71
Insole Technology
Non-Removable
Liner Technology
Dri-Lex(R)
Closure
Lace Up
Construction
Welted
Toe Cap Material
Steel
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
External
Liner Material (PRINT)
Dri-Lex(R)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number 508

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.