Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CA3558

  • Mfr # CA3558

  • Zoro # G7239257


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
EE
Style Number
CA3558
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3558
Zoro #
G7239257
UPC #
726363672844
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA3558
Upper Boot Material
Leather/Mesh
Waterproof
Yes
Last Number or Name
Dormite
Non Metallic Upper
No
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Good
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.27
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.27
Liner Material
Mesh
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
Wide Toe Cap
No
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Outsole Material
Rubber
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Upper Material Description
Leather
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75
Oil Resisting Sole
Yes
Insulation Type
None
Static Dissipative
No
Footwear Shank Type
Non-Metallic
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.65
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Insole System
Removable EVA
Chemical Resisting Sole
No
Footwear Style
6 in Work Boot
Waterproof Type
None
Footwear Closure Type
Lace Up
Non-Marking Sole
No
Ninety Degree Heel
No
Insulated
No
Safety Criteria
Composite Toe, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Upper Material
Leather, Mesh
Insole Material
EVA
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.27
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.81
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.27
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather, Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA3558

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.