Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CA5520

  • Mfr # CA5520

  • Zoro # G9034487


product price: $179.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Size
8
Width
EE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5520
Zoro #
G9034487
UPC #
726363509034
Country of Origin
Viet Nam

Dimensions

Size
8
Width
EE
Footwear Width
2E
Height
6 in
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5520
Upper Boot Material
All Leather
Series
CA5520
Waterproof
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Non-Metallic
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Manufacturers Suggested Sole Slip Rating
Good
Wide Toe Cap
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
0.56
Completely Non Metallic
No
Waterproof Type
Scubaliner
Static Dissipative
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured
Chain Saw Cut Resistant
No
Max. Heat Rating
300 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Insole System
Nonremovable
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA
Footwear Shank Type
Non-Metallic
Non-Marking Sole
No
Standards
ASTM F2413-18
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.91
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Slip Resistant
Yes
Heel Style
Defined Heel
Non-Marking Upper
No
Maximum Heat Rating
300 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.56
Insole Technology
Non-Removable
Style Family
6-Inch Work Boot
Construction
Cemented
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.91
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5520

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.