Zoro Homepage

Men's 6-Inch Work Boot, 8, Composite Toe, 6 in H, Brown, CA5582

  • Mfr # CA5582

  • Zoro # G9061857


product price: $210.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
D
Style Number
CA5582
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA5582
Zoro #
G9061857
UPC #
726363511006
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Footwear Width
D
Height
6 in
Heel Height
3/4 in
Size (PRINT)
8
Overall Height
6 in

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
CA5582
Upper Boot Material
All Leather
Series
CA5582
Waterproof
No
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Good
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Brown
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Cemented
Footwear Sole Pattern
Textured
Insole System
Removable AG7
Ninety Degree Heel
No
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Shank Material
Non-Metallic
Conductive
No
Chemical Resisting Sole
No
Electrical Hazard Rated
Yes
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.89
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.29
Footwear Closure Type
Lace Up
Midsole Material
EVA
Non-Marking Sole
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Non Metallic Upper
No
Footwear Shank Type
Non-Metallic
Insulated
No
Outsole Material
Rubber
Metatarsal Guard
Internal
Standards
ASTM F2413-18
Resists
Oils
Upper Material
Leather
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Metatarsal Guard, Oil-Resistant Sole, Wide Toe Cap
Heat Resistant
No
Non-Marking Upper
No
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Upper Color
Black, Brown
Maximum Heat Rating
300 Degrees F
Heel Definition
Defined Heel
Toe Cap Material
Composite
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.29
Insole Technology
AG7(TM), Removable
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.73
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.56
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
300 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number CA5582

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.